Machine Screw, 3/8 x 1-1/4, Steel, Round Head, Slotted/Phillips

Item #: 664878

Cat #: RMC38114

UPC: 781002558347

Sign In or Register to view pricing and more.
Documents & Guides
Machine Screw, Slotted/Phillips Round Head, Size: 3/8 x 1-1/4. Zinc Plated Steel. Package Quantity: 100

Overview

Machine Screw, Slotted/Phillips Round Head, Size: 3/8 x 1-1/4. Zinc Plated Steel. Package Quantity: 100
Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.
Also known as: 781002558347, RMC38114

Specifications

Length: 1 1/4 in
Screw Head: Round
Drive: Phillips, Slotted
Diameter: 3/8 in
Material: Steel
Length: 1 1/4 in
Drive: Phillips, Slotted
Material: Steel
Screw Head: Round
Diameter: 3/8 in

Customer Reviews

No reviews for this product
(0)