This product may not be available in all locations.
2
more
Breaker, Bolt-On, 50A, 2P, 120/240V, QOB-VH Type, 22 kAIC
Item #: 66483
Cat #: QOB250VH
UPC: 785901054771
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 50 Amp, 2-Pole, QOB-VH Type, Bolt-On, 22 kAIC, 120/240 Volt AC, Fixed Thermal-Magnetic Trip
Overview
Breaker, 50 Amp, 2-Pole, QOB-VH Type, Bolt-On, 22 kAIC, 120/240 Volt AC, Fixed Thermal-Magnetic Trip
Also known as: 785901054771, QOB250VH
Specifications
Poles: | 2 |
Family / Style: | QO |
Volts AC: | 120/240 |
Amps: | 50 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Interrupt Rating AC: | 22 kA |
Poles: | 2 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 22 kA |
Family / Style: | QO |
Amps: | 50 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)