120 lb Screw Mount Cable Tie, 15.7" Long, 50/PK

Item #: 664825

Cat #: CT15NT120S-L

UPC: 051128593141

Documents & Guides
Screw Mount Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 15.7" (399 mm). Width: 0.30" (7.6 mm). Mount: #10 Screw. Color: White. Package Quantity: 50.
Sign In or Register to view pricing and more.

Overview

Screw Mount Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 15.7" (399 mm). Width: 0.30" (7.6 mm). Mount: #10 Screw. Color: White. Package Quantity: 50.
3M™ Screw Mount Cable Ties allow controlled positioning of standard and heavy duty cable up to 120 lb. The easy-to-use ties are made with high quality 6/6 nylon and can be quickly mounted to walls and structures with screws, bolts or rivets for added security. The 3M™ Screw Mount Cable Tie CT15NT120S-L is 15.1" in length. Natural. 120 lb tensile strength. 50 pcs/bag.
Also known as: 051128593141, CT15NT120S-L

Specifications

Color: Natural
Weight Capacity: 120 lbs
Length: 15.700 in
Color: Natural
Length: 15.700 in
Weight Capacity: 120 lbs

Customer Reviews

No reviews for this product
(0)