Relay, Control, Mini Electronic, On-Delay Timer, 6A, Multi

Item #: 664812

Cat #: XTMT6A60H11B

UPC: 015080488860

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Control, Mini Electronic, Fixed, On-Delay Timer, 6 Amp, Multiple Settings, 0.05 - 60 Seconds, 0.15 - 60 Minute, 0.15 - 60 Hour, 2-Pole

Overview

Relay, Control, Mini Electronic, Fixed, On-Delay Timer, 6 Amp, Multiple Settings, 0.05 - 60 Seconds, 0.15 - 60 Minute, 0.15 - 60 Hour, 2-Pole
Also known as: 015080488860, XTMT6A60H11B

Specifications

Volts AC: 440
Amps: 6
Mounting: Panel, DIN Rail
Poles: 2
Range: Multi
Type: Relay, Timer, On-Delay
Volts AC: 440
Mounting: Panel, DIN Rail
Range: Multi
Amps: 6
Poles: 2
Type: Relay, Timer, On-Delay

Customer Reviews

No reviews for this product
(0)