Relay, Ice Cube, D3, 11 Blade, 16A, 24VDC, 3PDT, General Purpose

Item #: 664804

Cat #: D5PF3AT1

UPC: 782113725130

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, D3, 11 Blade, 16A, 24VDC, 3PDT, General PurposeGeneral Purpose Relay, 24V DC Coil, 3PDT, Contact Rating: 16 Amp. Terminal Style: 11-Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

Overview

Relay, Ice Cube, D3, 11 Blade, 16A, 24VDC, 3PDT, General PurposeGeneral Purpose Relay, 24V DC Coil, 3PDT, Contact Rating: 16 Amp. Terminal Style: 11-Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.
Also known as: 782113725130, D5PF3AT1

Specifications

Type: General Purpose Relay, 3PDT
Volts DC Control: 24
Poles: 3
Volts AC: 300
Mounting: Socket
Amps: 16
Base: 11-Blade
Type: General Purpose Relay, 3PDT
Poles: 3
Mounting: Socket
Base: 11-Blade
Volts DC Control: 24
Volts AC: 300
Amps: 16

Customer Reviews

No reviews for this product
(0)