Logic Module, Power Supply, 100-240VAC Input, 24VDC Output, 2A

Item #: 664800

Cat #: ELC-PS02

UPC: 782116343140

Sign In or Register to view pricing and more.
Documents & Guides
ELC Power Supply. Input: 100-240V AC, 50/60Hz. Output: 24V DC. Output Current: 2 Amp. DIN Rail Mountable.

Overview

ELC Power Supply. Input: 100-240V AC, 50/60Hz. Output: 24V DC. Output Current: 2 Amp. DIN Rail Mountable.
Also known as: 782116343140, ELC-PS02, Smart Relay

Specifications

Volts DC: 24
Type: Power Supply
Mounting: DIN Rail
Amps: 2
Primary Voltage: 120, 240
Volts DC: 24
Mounting: DIN Rail
Primary Voltage: 120, 240
Type: Power Supply
Amps: 2

Customer Reviews

No reviews for this product
(0)