Servo Motor, Rotary, 240V, 100mm Frame, 4500 RPM, Low Inertia

Item #: 664735

Cat #: VPL-A1003F-PJ14AA

UPC: 884951312005

Sign In or Register to view pricing and more.
Documents & Guides
VPL Low Inertia Motors, 240 Volt AC, 100 mm Bolt Circle Frame Size, 3 (Three) Magnet Stack, F Winding, 4500 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, 24 Volt DC, Holding Brake

Overview

VPL Low Inertia Motors, 240 Volt AC, 100 mm Bolt Circle Frame Size, 3 (Three) Magnet Stack, F Winding, 4500 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, 24 Volt DC, Holding Brake
Kinetix VPL servo motors are available with winding options matched to the ratings of Kinetix 5500 drives and Kinetix 5700 dual-axis inverters. Optimized system sizing lowers system cost and improves energy efficiency. The digital feedback device provides realtime motor performance information to the control system and the Kinetix 2090 single cable design between motor and drive simplifies installation. Kinetix VPL servo motors are based on proven Kinetix MPL servo motor technology for dynamic performance, increased reliability, and leverages high volume production.
Also known as: 884951312005, VPL-A1003F-PJ14AA

Specifications

Volts DC: 24
Type: Servo Motor, Low Inertia
Volts AC: 240
Size: 100 mm
RPM: 4500
Volts DC: 24
Volts AC: 240
RPM: 4500
Type: Servo Motor, Low Inertia
Size: 100 mm

Customer Reviews

No reviews for this product
(0)