Screw Mount Cable Tie, 8.6"Long, Nylon, White, 50 lb Rating, 1000PK

Item #: 664677

Cat #: CT8NT50S-M

UPC: 051128592984

Documents & Guides
Screw Mount Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 8.6" (218 mm). Width: 0.18" (4.6 mm). Mount: #10 Screw. Color: White. Package Quantity: 1000.
Sign In or Register to view pricing and more.

Overview

Screw Mount Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 8.6" (218 mm). Width: 0.18" (4.6 mm). Mount: #10 Screw. Color: White. Package Quantity: 1000.
3M™ Screw-Mount Ties allow controlled positioning of standard and heavy-duty cables. These weather-resistant ties are made of nylon 6/6 to withstand the harsh environments. The ends of the cable ties possess curved tips that allow faster threading and installation. Their tough construction withstands a maximum operating temperature range of -40 to 185 degrees F (-40 to 85 degrees C). 3M™ Screw-Mount Ties feature curved tips and a self-locking head that assures locking in any position to bind the bundle wires or cables easily. These standard, easy-to-use ties are suitable to use with most standard tensioning/cutoff tools for fast production line fastening. They use screws, bolts or rivets for secure mounting onto walls and structures. They are commonly used in more demanding commercial and industrial jobs when extra strength is required. UL Listed, EU RoHS Compliant and Plenum-rated.
Also known as: 051128592984, CT8NT50S-M

Specifications

Color: Natural
Weight Capacity: 50 lbs
Length: 8.600 in
Color: Natural
Length: 8.600 in
Weight Capacity: 50 lbs

Customer Reviews

No reviews for this product
(0)