VNTC Tray Cable, Unshielded, 16 AWG, 2 Conductors, Cut to Length

Item #: 66460

Cat #: VNTC162

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
VNTC Tray Cable, Unshielded, 16 AWG, 2 Conductors, Cut to Length

Overview

VNTC Tray Cable, Unshielded, 16 AWG, 2 Conductors, Cut to Length
Tray cable is a versatile cable approved for installation in cable trays or raceways. Tray cable comes in multiconductor and multipair styles that can be used for control, instrumentation/signal, power and lighting. Tray cable is the all-around cable.
Also known as: VNTC162

Specifications

Conductors: 2
Material: Copper
Color: Black
Gauge: 16
Conductors: 2
Color: Black
Material: Copper
Gauge: 16

Customer Reviews

No reviews for this product
(0)