16 AWG MTW Stranded Copper, Orange, 500'

Item #: 66451

Cat #: MTW16STR264ORN500RL

UPC: 980130307302

Documents & Guides
16 AWG Machine Tool Wire, Type MTW Stranded (30) Copper Wire, 600 Volts, Orange, 500 Foot Spool.
Sign In or Register to view pricing and more.

No associated products found.

Overview

16 AWG Machine Tool Wire, Type MTW Stranded (30) Copper Wire, 600 Volts, Orange, 500 Foot Spool.
Machine Tool Wire is a stranded flexible hook up wire. MTW is used for internal wiring of appliances which include Air Conditioners, Automatic Washers and Refrigeration Equipment, Control Cabinets, as well as other building applications.
Also known as: 980130307302, MTW16STR264ORN500RL

Specifications

Length: 500 ft
Color: Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Jacket: PVC
Volts AC: 600
Gauge: 16
Package Type: Reel
Color: Orange
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)