16 AWG MTW Stranded Copper, Brown, 500'
Item #: 66442
Cat #: MTW16STR264BRN500RL
UPC: 980130307357
Documents & Guides
16 AWG Machine Tool Wire, Type MTW Stranded (30) Copper Wire, 600 Volts, Brown, 500 Foot Spool.
Sign In or Register to view pricing and more.
No associated products found.
Overview
16 AWG Machine Tool Wire, Type MTW Stranded (30) Copper Wire, 600 Volts, Brown, 500 Foot Spool.
Machine Tool Wire is a stranded flexible hook up wire. MTW is used for internal wiring of appliances which include Air Conditioners, Automatic Washers and Refrigeration Equipment, Control Cabinets, as well as other building applications.
Also known as: 980130307357, MTW16STR264BRN500RL
Specifications
Color: | Brown |
Length: | 500 ft |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 16 |
Stranding: | Stranded |
Package Type: | Reel |
Color: | Brown |
Jacket: | PVC |
Volts AC: | 600 |
Gauge: | 16 |
Package Type: | Reel |
Length: | 500 ft |
Material: | Copper |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)