GVN OCN300 OFFSET COND NIPPLE, 3"

Item #: 664334

Cat #: OCN300

UPC: 785592991874

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GVN OCN300 OFFSET COND NIPPLE, 3"

Overview

GVN OCN300 OFFSET COND NIPPLE, 3"
Also known as: 785592991874, OCN300

Specifications

Diameter: 3 in
Material: Aluminum
Standards: California Proposition 65
Diameter: 3 in
Standards: California Proposition 65
Material: Aluminum

Customer Reviews

No reviews for this product
(0)