SQD QOB370VH MINIATURE CIRCUIT BREA

Item #: 66427

Cat #: QOB370VH

UPC: 785901054849

Sign In or Register to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 240V 70A,22kA,240 Vac,3-Phase,70A,Box Lugs #8 to #2 AWG(Al/Cu),Miniature Circuit Breaker,QO,Standard Bolt-On,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 240V 70A,22kA,240 Vac,3-Phase,70A,Box Lugs #8 to #2 AWG(Al/Cu),Miniature Circuit Breaker,QO,Standard Bolt-On,UL Listed - CSA Certified
Also known as: 785901054849, QOB370VH

Specifications

Poles: 3
Amps: 70
Family / Style: QO
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 3
Family / Style: QO
Standards: California Proposition 65
Interrupt Rating AC: 22 kA
Amps: 70
Volts AC: 120/240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)