300W Vaporproof

Item #: 664262

Cat #: VC300IM6

UPC: 745973817674

Sign In or Register to view pricing and more.
Documents & Guides
300W VaporproofCeiling Mount Utility Light, Vaporproof, 300W Incandescent, 120V, Guard, Color: Gray. Lamp Not Included.

Overview

300W VaporproofCeiling Mount Utility Light, Vaporproof, 300W Incandescent, 120V, Guard, Color: Gray. Lamp Not Included.
Also known as: 745973817674, VC300IM6

Specifications

Volts AC: 120
Color: Gray
Wattage: 300
Type: Area Light, Jelly Jar
Material: Aluminum
Light Technology: Fluorescent
Volts AC: 120
Wattage: 300
Material: Aluminum
Color: Gray
Type: Area Light, Jelly Jar
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)