MaxRack 84'x24'x6' 45RU Blk

Item #: 664241

Cat #: M846B45

UPC: 783510242879

Sign In or Register to view pricing and more.
Documents & Guides
HOF M846B45 MAXRACK 84INX24IN

Overview

HOF M846B45 MAXRACK 84INX24IN
Also known as: 783510242879, M846B45

Specifications

Width: 24 in
Color: Black
Depth: 16.500 in
Material: Aluminum
Height: 86.130 in
Width: 24 in
Depth: 16.500 in
Height: 86.130 in
Color: Black
Material: Aluminum

Customer Reviews

No reviews for this product
(0)