PUNCHED Deep Strut 12GA 1.5X1.5 10FT HD

Item #: 66421

Cat #: B-905-10-HD

UPC: 785991755046

Documents & Guides
Deep Strut, 12 Gauge, 1-1/2 Inch x 1-1/2 Inch, Length 10 Feet, Hot-Dip Galvanized Steel with Punched 9/16 Inch Holes on 1-1/2 Inch Centers
Sign In or Register to view pricing and more.

No associated products found.

Overview

Deep Strut, 12 Gauge, 1-1/2 Inch x 1-1/2 Inch, Length 10 Feet, Hot-Dip Galvanized Steel with Punched 9/16 Inch Holes on 1-1/2 Inch Centers
Also known as: 785991755046, B-905-10-HD

Specifications

Height: 1 1/2 in
Width: 1 1/2 in
Material: Steel
Length: 10 ft
Finish: Hot Dipped Galvanized
Height: 1 1/2 in
Material: Steel
Finish: Hot Dipped Galvanized
Width: 1 1/2 in
Length: 10 ft

Customer Reviews

No reviews for this product
(0)