Indicating Light, 30mm, Square, 24V AC/DC, Full Voltage, No Lens

Item #: 664164

Cat #: E30BJ

UPC: 782113214238

Sign In or Register to view pricing and more.
Documents & Guides
Indicating Light, 30 mm, Square, No Lens, 24 Volt AC/DC, Full Voltage, for 24PSB Lamp

Overview

Indicating Light, 30 mm, Square, No Lens, 24 Volt AC/DC, Full Voltage, for 24PSB Lamp
Also known as: 782113214238, E30BJ

Specifications

Type: Indicator Light
Mounting: Panel
Volts DC: 24
Size: 30 mm
Shape: Square
Volts AC: 24
Type: Indicator Light
Volts DC: 24
Shape: Square
Mounting: Panel
Size: 30 mm
Volts AC: 24

Customer Reviews

No reviews for this product
(0)