This product may not be available in all locations.
2
more

LOAD CENTER QO CB 240V 100A NEMA 3R
Item #: 66408
Cat #: QO3100BNRB
UPC: 78590105177
Documents & Guides
Square D,LOAD CENTER QO CB 240V 100A NEMA 3R,1 phase,100 A,240 V AC,Load Centre,NEMA 3R,QO,QO,Surface mount,UL, CSA
Sign In or Register to view pricing and more.
Overview
Square D,LOAD CENTER QO CB 240V 100A NEMA 3R,1 phase,100 A,240 V AC,Load Centre,NEMA 3R,QO,QO,Surface mount,UL, CSA
QO LoadCenter, Cir Brkr Enclosure, 100A, 1PH-3W, 3SP, NEMA 3R
Also known as: 78590105177, QO3100BNRB
Specifications
Poles: | 3 |
Family / Style: | QO |
Amps: | 100 |
Mounting: | Surface |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Amps: | 100 |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 3R |
Family / Style: | QO |
Mounting: | Surface |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)