MINIATURE CIRCUIT

Item #: 66395

Cat #: QO360VH

UPC: 785901060222

Sign In or Register to view pricing and more.

Overview

SQD QO360VH MINIATURE CIRCUIT
Also known as: 785901060222, QO360VH

Specifications

Poles: 3
Family / Style: QO
Volts AC: 120/240
Amps: 60
Standards: California Proposition 65
Interrupt Rating AC: 22 kA
Poles: 3
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 60
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)