SQD 9070T150D5 TRANSFORMER CONTROL

Item #: 663892

Cat #: 9070T150D5

UPC: 785901905806

Sign In or Register to view pricing and more.
SQD 9070T150D5 TRANSFORMER CONTROL 150VA 600V-120V

Overview

SQD 9070T150D5 TRANSFORMER CONTROL 150VA 600V-120V
Also known as: 785901905806, 9070T150D5

Specifications

Phase: 1
Volt Amps: 150
Secondary Voltage: 120
Primary Voltage: 600
Phase: 1
Secondary Voltage: 120
Volt Amps: 150
Primary Voltage: 600

Customer Reviews

No reviews for this product
(0)