Self-Vulcanizing Wrap, 40 Mil, 1" Wide, 36' Long, Yellow

Item #: 66382

Cat #: 98412

UPC:

Documents & Guides
Self-Vulcanizing Wrap, 40 Mil, 1 Inch Wide, 36 Foot Long, Yellow, High Dielectric Strength
Sign In or Register to view pricing and more.

No associated products found.

Overview

Self-Vulcanizing Wrap, 40 Mil, 1 Inch Wide, 36 Foot Long, Yellow, High Dielectric Strength
Also known as: 98412

Specifications

Width: 1 in
Length: 36 ft
Color: Yellow
Width: 1 in
Color: Yellow
Length: 36 ft

Customer Reviews

No reviews for this product
(0)