![AC/DC Clamp-On Adaptor, 400A AC/DC Clamp-On Adaptor, 400A](https://rexel-cdn.com/products/image.jpg?i=B763DE70-7A8D-4321-A806-756F015F7F0C&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
AC/DC Clamp-ON Adaptor for Multimeters, 400 Amp, Plus Built-In Non-Contact Voltage, Two Range: 0 to 40 Amp and 0 to 400 Amp, Comlplete with Built-In 3.8 Foot Cable (1.1 Meter), Banana Plugs, Two AAA Batteries.
Overview
AC/DC Clamp-ON Adaptor for Multimeters, 400 Amp, Plus Built-In Non-Contact Voltage, Two Range: 0 to 40 Amp and 0 to 400 Amp, Comlplete with Built-In 3.8 Foot Cable (1.1 Meter), Banana Plugs, Two AAA Batteries.
Also known as: 793950412503, CA250
Specifications
Amps: | 400 |
Type: | AC/DC Clamp on Meter |
Length: | 1.100 mm |
Amps Range: | 0 - 400 |
Amps: | 400 |
Length: | 1.100 mm |
Type: | AC/DC Clamp on Meter |
Amps Range: | 0 - 400 |
Customer Reviews
No reviews for this product
(0)