Contactor, 110A, 3P, 600VAC, IEC, 120VAC Coil

Item #: 663735

Cat #: A110-30-11-84

UPC: 320500141585

Sign In or Register to view pricing and more.
110 Motor Current Amp, 140 General Purpose Amp, 600V Rated, 120V AC Coil. A-Line Series, A110 Frame, 3-Pole, IEC Contactor with 1 N.O. & 1 N.C. Auxiliary Contact Block.

Overview

110 Motor Current Amp, 140 General Purpose Amp, 600V Rated, 120V AC Coil. A-Line Series, A110 Frame, 3-Pole, IEC Contactor with 1 N.O. & 1 N.C. Auxiliary Contact Block.
Featuring AF technology as standard, the latest range of ABB's contactors establishes a new industry benchmark. The electronically controlled coil offers multiple benefits over conventional alternatives, and together with ABB's wide product offering – an optimal configuration, every time
Also known as: 320500141585, A110-30-11-84

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Lighting Contactor, IEC, Non-Reversing
Amps: 110
Volts AC Control: 120
Type: Contactor, Lighting Contactor, IEC, Non-Reversing
Poles: 3
Amps: 110

Customer Reviews

No reviews for this product
(0)