This product has been discontinued.

ZR22 Trf, 32L, 40K, 10V
Item #: 663718
Cat #: ZR22-32L-40K-10V
UPC: 810048028955
Documents & Guides
ZR Series LED Troffer, 35 WTT, 120 - 277 V, 50/60 HZ, Lamp Type: 3200 LM 4000 K 90 CRI LED, Reflector Type: Optimized Smooth Lens, Cold Rolled Steel Housing, Recessed Mount, 23.7 IN X Length X 23.7 IN Width X 3.9 IN Height, Power Factor: 0.9 Nominal, Temperature Rating: 0 - 35 DEG C, Control: 0 - 10 V Continuous Dimming To 5 PCT, Efficacy: 90 LPW, C/US UL Listed, For Petroleum And Convenience Store, Airports, Auto Dealership, Corporate Campus, Education, Government, Healthcare, Municipal, Recreation And Public Venues, Restaurants And Hospitality, Retail And Grocery
Sign In or Register to view pricing and more.
No associated products found.
Overview
ZR Series LED Troffer, 35 WTT, 120 - 277 V, 50/60 HZ, Lamp Type: 3200 LM 4000 K 90 CRI LED, Reflector Type: Optimized Smooth Lens, Cold Rolled Steel Housing, Recessed Mount, 23.7 IN X Length X 23.7 IN Width X 3.9 IN Height, Power Factor: 0.9 Nominal, Temperature Rating: 0 - 35 DEG C, Control: 0 - 10 V Continuous Dimming To 5 PCT, Efficacy: 90 LPW, C/US UL Listed, For Petroleum And Convenience Store, Airports, Auto Dealership, Corporate Campus, Education, Government, Healthcare, Municipal, Recreation And Public Venues, Restaurants And Hospitality, Retail And Grocery
Also known as: 810048028955, ZR22-32L-40K-10V
Specifications
Wattage: | 35 |
Mounting: | Recessed |
Color Temperature: | 4000 (Cool White) |
Length: | 2 ft |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Wattage: | 35 |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Length: | 2 ft |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)