Limit Switch, Large Metal, Short Lever, 8A, 600VAC

Item #: 66370
Cat #: 440P-MMHB22E
UPC: 781180490484
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Safety, Large Metal IEC, Short Metal Lever, Actuator, 8 Amp, 600 Volt AC/DC, 2 Normally Closed, BBM, Safety Contacts, 2 Normally Open, BBM, Auxiliary Contacts, 1/2 Inch NPT Opening

Overview

Limit Switch, Safety, Large Metal IEC, Short Metal Lever, Actuator, 8 Amp, 600 Volt AC/DC, 2 Normally Closed, BBM, Safety Contacts, 2 Normally Open, BBM, Auxiliary Contacts, 1/2 Inch NPT Opening
Also known as: 781180490484, 440P-MMHB22E

Specifications

Type: Short Lever, Limit Switch, Large Metal
Color: Red
Size: 30 mm
Volts DC: 600
Volts AC: 600
Amps: 8
Type: Short Lever, Limit Switch, Large Metal
Size: 30 mm
Volts AC: 600
Color: Red
Volts DC: 600
Amps: 8

Customer Reviews

No reviews for this product
(0)