This product has been discontinued.
30A, 3P, 600V, Class J Dead Front Fuse Holder
Item #: 663685
Cat #: LPSJ30-3ID
UPC: 079458039320
Sign In or Register to view pricing and more.
Documents & Guides
Fuse Block with Indication, Class J, 3 Pole, 30 Amp, 600V AC/VDC, Terminal Type: Pressure Plate, Max. Current: 200000 Amp, Wire Size: #2 - 14 Copper. DIN Rail Mountable.
Overview
Fuse Block with Indication, Class J, 3 Pole, 30 Amp, 600V AC/VDC, Terminal Type: Pressure Plate, Max. Current: 200000 Amp, Wire Size: #2 - 14 Copper. DIN Rail Mountable.
Also known as: 079458039320, LPSJ30-3ID
Specifications
Type: | Fuse Fuse Holder |
Poles: | 3 |
Volts DC: | 600 |
Mounting: | Pressure Plate |
Amps: | 30 |
Class: | J |
Volts AC: | 600 |
Type: | Fuse Fuse Holder |
Volts DC: | 600 |
Amps: | 30 |
Volts AC: | 600 |
Poles: | 3 |
Mounting: | Pressure Plate |
Class: | J |
Customer Reviews
No reviews for this product
(0)