Portable Cord, Type SO/SOWA, 12/3, Black, 500'
Item #: 663671
Cat #: SOWASO123BLK500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, Type SO/SOWA, 12/3, Black, 500'
Overview
Portable Cord, Type SO/SOWA, 12/3, Black, 500'
Also known as: SOWASO123BLK500RL
Specifications
Length: | 500 ft |
Conductors: | 3 |
Gauge: | 12 |
Material: | Copper |
Color: | Black |
Length: | 500 ft |
Gauge: | 12 |
Color: | Black |
Conductors: | 3 |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)