Push Button, Illuminated, 30mm, 120V AC/DC, Resistor, Operator Only, Includes Lamp

Item #: 663520

Cat #: 10250T471

UPC: 782113226026

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Illuminated, Momentary, 30 mm, 120 Volt AC/DC, Resistor, 120MB Lamp, Operator Only, Includes Lamp

Overview

Push Button, Illuminated, Momentary, 30 mm, 120 Volt AC/DC, Resistor, 120MB Lamp, Operator Only, Includes Lamp
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782113226026, 10250T471

Specifications

Mounting: Panel
Size: 30 mm
Type: Operator Only, Illuminated, Pushbutton
Volts AC: 120
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Mounting: Panel
Type: Operator Only, Illuminated, Pushbutton
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Size: 30 mm
Volts AC: 120

Customer Reviews

No reviews for this product
(0)