6" Linking Cable, White

Item #: 663490

Cat #: ALC-EX6-WH

UPC: 714176890173

Documents & Guides
6" Linking Cable, White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

6" Linking Cable, White.
Jumper (linking) cables for LED Complete 2 with male/female connectors
Also known as: 714176890173, ALC-EX6-WH

Specifications

Length: 6 in
Color: White
Light Technology: LED
Length: 6 in
Light Technology: LED
Color: White

Customer Reviews

No reviews for this product
(0)