Sign In or Register to view pricing and more.
Documents & Guides
Pushbutton housing PB, mini, material: Sheet steel, surface: Polyester powder coating on a phosphated surface finish, color: RAL 7035, supply includes: Cover screws, captive, Wall mounting brackets, description: The NEMA rated PB series pushbutton box enclosure is designed for indoor use to house pushbuttons, selector switches, and pilot lights. This enclosure protects equipment from dirt, dust, sprayed water, oil, and coolants.
Overview
Pushbutton housing PB, mini, material: Sheet steel, surface: Polyester powder coating on a phosphated surface finish, color: RAL 7035, supply includes: Cover screws, captive, Wall mounting brackets, description: The NEMA rated PB series pushbutton box enclosure is designed for indoor use to house pushbuttons, selector switches, and pilot lights. This enclosure protects equipment from dirt, dust, sprayed water, oil, and coolants.
The NEMA rated PB series pushbutton box enclosure is designed for indoor use to house pushbuttons, selector switches, and pilot lights. This enclosure protects equipment from dirt, dust, sprayed water, oil, and coolants.
Also known as: 639889811546, 8017664
Specifications
Type: | Pushbutton Enclosure |
IP/NEMA Rating: | NEMA 12, NEMA 13, NEMA 4 |
Type: | Pushbutton Enclosure |
IP/NEMA Rating: | NEMA 12, NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)