
14 AWG MTW, Red, 500'
Item #: 66343
Cat #: MTW14STR264RED500RL
UPC: 980130308101
Documents & Guides
14 AWG, MTW, 30-Strand, Copper Wire, Red, 600V, Machine Tool Wire, 500' Spool.
Sign In or Register to view pricing and more.
No associated products found.
Overview
14 AWG, MTW, 30-Strand, Copper Wire, Red, 600V, Machine Tool Wire, 500' Spool.
Machine Tool Wire is a stranded flexible hook up wire. MTW is used for internal wiring of appliances which include Air Conditioners, Automatic Washers and Refrigeration Equipment, Control Cabinets, as well as other building applications.
Also known as: 980130308101, MTW14STR264RED500RL
Specifications
Color: | Red |
Length: | 500 ft |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 14 |
Stranding: | Stranded |
Color: | Red |
Jacket: | PVC |
Volts AC: | 600 |
Gauge: | 14 |
Length: | 500 ft |
Material: | Copper |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)