All-purpose Pliers

Item #: 663377

Cat #: J2068C

UPC: 092644380020

Sign In or Register to view pricing and more.
8-3/8" All-purpose Pliers, Strip and Cuts: 8-16 AWG Solid, 10-18 AWG Stranded, Jaw Length: 2-1/4"

Overview

8-3/8" All-purpose Pliers, Strip and Cuts: 8-16 AWG Solid, 10-18 AWG Stranded, Jaw Length: 2-1/4"
The All-Purpose Pliers combine the features of a wire stripper and long-nose pliers in one. This tool can cut, strip and loop 8-16 AWG solid and 10-18 AWG stranded wire. The long nose is great for grabbing and looping wire. It also has shearing holes for 6-32 and 8-32 screws, and is spring loaded for self-opening action.
Also known as: 092644380020, J2068C, Needle nose pliers, Needle nose strippers

Specifications

Length: 8 3/8 in
Type: Pliers, Long Nose Pliers, Side Cutting Pliers
Color: Black, Yellow
Standards: California Proposition 65
Length: 8 3/8 in
Color: Black, Yellow
Type: Pliers, Long Nose Pliers, Side Cutting Pliers
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)