Relay, Safety, Control, 8P, 7NO/1NC, 24VDC, DIN Rail Mount

Item #: 66336

Cat #: 700S-DCP710Z24

UPC: 611320681192

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Safety, Control, 10 Amp, 24 Volt DC, Coil, 8 Pole, 7 Normally Open, 1 Normally Closed Contacts, Open DIN Rail Mount

Overview

Relay, Safety, Control, 10 Amp, 24 Volt DC, Coil, 8 Pole, 7 Normally Open, 1 Normally Closed Contacts, Open DIN Rail Mount
Meet the requirements of modern safety applications. Allen-Bradley® Bulletin 700S safety control relays provide mechanically linked contacts on all poles. Catalog item 700S-DCP710Z24 from Rockwell Automation® is a NEMA 600 V safety relay DC coil (7 NO / 1 NC, 24 V DC, open type rail mounting, safety control).Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320681192, 700S-DCP710Z24

Specifications

Volts DC Control: 24
Amps: 10
Poles: 8
Mounting: DIN Rail
Volts AC: 600
Type: Safety Relays
Volts DC Control: 24
Poles: 8
Volts AC: 600
Amps: 10
Mounting: DIN Rail
Type: Safety Relays

Customer Reviews

No reviews for this product
(0)