(2) Floor Stands 12.00' for 16

Item #: 663301

Cat #: AFK1216SS6

UPC: 783510272418

Sign In or Register to view pricing and more.
Documents & Guides
(2) Floor Stands 12.00" for 16, Bulletin A4SY (Accessories for Stainless Type 4X Free-Standing Enclosures - Stainless Steel Floor Stand Kits), Size/Dims: 12.00x16.06, Material: SS Type 316

Overview

(2) Floor Stands 12.00" for 16, Bulletin A4SY (Accessories for Stainless Type 4X Free-Standing Enclosures - Stainless Steel Floor Stand Kits), Size/Dims: 12.00x16.06, Material: SS Type 316
Also known as: 783510272418, AFK1216SS6

Specifications

Height: 12 in
Material: Stainless Steel
Width: 16.060 in
Height: 12 in
Width: 16.060 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)