This product may not be available in all locations.
3
more
Breaker, Homeline, 2P, 90A, 120/240VAC, 10kAIC
Item #: 66328
Cat #: HOM290
UPC: 78590106571
Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Homeline Series, Plug-In, 2-Pole, 90 Amp, 120/240V, 10 kAIC, 50/60 hz.
Overview
Circuit Breaker, Homeline Series, Plug-In, 2-Pole, 90 Amp, 120/240V, 10 kAIC, 50/60 hz.
QO® (plug-on) and QOB (bolt-on) one-, two- and three-pole thermal-magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. Plug-on QO circuit breakers are for use in QO load centers, NQ and NQOD panelboards, OEM mounting bases, and Speed-D® switchboard distribution panels. Bolt-on QOB circuit breakers are for use in NQO and NQOD panelboards.
Also known as: 78590106571, HOM290
Specifications
Poles: | 2 |
Family / Style: | Homeline |
Volts AC: | 120/240 |
Amps: | 90 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Family / Style: | Homeline |
Amps: | 90 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)