14 AWG MTW Stranded Copper, Yellow, 500'

Item #: 66325

Cat #: MTW14STR264YEL500RL

UPC: 980130308200

Documents & Guides
14 AWG Machine Tool Wire, Type MTW Stranded (30) Copper Wire, 600 Volts, Yellow, 500 Foot Spool.
Sign In or Register to view pricing and more.

Overview

14 AWG Machine Tool Wire, Type MTW Stranded (30) Copper Wire, 600 Volts, Yellow, 500 Foot Spool.
Machine Tool Wire (MTW) is a type of hook-up wire that's used for wiring appliances, machine tools, and control cabinets. It's made of stranded copper conductors insulated with polyvinyl chloride (PVC), and is often double-listed as MTW/TEW wire.
Also known as: 980130308200, MTW14STR264YEL500RL

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14
Color: Yellow
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Material: Copper
Conductors: 1
Color: Yellow
Package Type: Reel
Jacket: PVC
Volts AC: 600
Gauge: 14
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)