BAB 3P 40A BREAKER MAX 240V MAX 10K AIC

Item #: 663243

Cat #: BAB3040HS1

UPC: 786679378106

Sign In or Register to view pricing and more.
Documents & Guides
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-pole, 24,48V/dc shunt trip, 40A, 10 kAIC, 240V, Non-Interchangeable

Overview

Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-pole, 24,48V/dc shunt trip, 40A, 10 kAIC, 240V, Non-Interchangeable
Eaton’s bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15–100A are HACR rated. Select from one-, two-, or three-pole designs.
Also known as: 786679378106, BAB3040HS1

Specifications

Poles: 3
Amps: 40
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 40
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)