TPI F2906036S 600W 208V 36" Bsbd Ht

Item #: 663170

Cat #: F2906036S

UPC: 686334104395

Sign In or Register to view pricing and more.
TPI F2906036S 600W 208V 36" BASEBOARD HTR, STEEL ELEMENT, IVORY

Overview

TPI F2906036S 600W 208V 36" BASEBOARD HTR, STEEL ELEMENT, IVORY
Also known as: 686334104395, F2906036S

Specifications

Wattage: 600
Color: Ivory
Length: 36 in
Volts AC: 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 600
Length: 36 in
Mounting: Wall
Color: Ivory
Volts AC: 208
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)