This product may not be available in all locations.
2
more
![Power Distribution Block, 3-Pole, 380A, 14 AWG - 500 MCM Power Distribution Block, 3-Pole, 380A, 14 AWG - 500 MCM](https://rexel-cdn.com/products/pdocref9080lba365112dapfiletyperendition4000png.jpg?i=27BA7A3E-A380-44EE-8DCE-2E2CD272740B&f=420)
Power Distribution Block, 3-Pole, 380A, 14 AWG - 500 MCM
Item #: 663
Cat #: 9080LBA365112
UPC: 785901097525
Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, 3-Pole, 380 Amp, Line: (12) 14 - 2 AWG, Load: (1) 4 AWG - 500 MCM, Material: Aluminum/Phenolic, Rated For CU/AL Conductors.
Overview
Power Distribution Block, 3-Pole, 380 Amp, Line: (12) 14 - 2 AWG, Load: (1) 4 AWG - 500 MCM, Material: Aluminum/Phenolic, Rated For CU/AL Conductors.
Also known as: 785901097525, 9080LBA365112
Specifications
Amps: | 380 |
Standards: | California Proposition 65 |
Amps: | 380 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)