This product may not be available in all locations.
3
more

Breaker, 1P, 20A, 120/240VAC, 10 kAIC
Item #: 66299
Cat #: HOM120
UPC: 78590106521
Documents & Guides
Circuit Breaker, Homeline Series, Plug-In, 1-Pole, 20 Amp, 120V, 10 kAIC, 50/60 hz
Sign In or Register to view pricing and more.
Overview
Circuit Breaker, Homeline Series, Plug-In, 1-Pole, 20 Amp, 120V, 10 kAIC, 50/60 hz
QO® Circuit Breaker Load Centers from Square D® are Underwriters Laboratories (UL) Listed panelboards. They are designed to meet residential, commercial, and industrial requirements to protect electrical systems, equipment, and people.
Also known as: 78590106521, HOM120
Specifications
Family / Style: | Homeline |
Volts AC: | 120 |
Amps: | 20 |
Poles: | 1 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Family / Style: | Homeline |
Amps: | 20 |
Standards: | California Proposition 65 |
Volts AC: | 120 |
Poles: | 1 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)