BELL BRONZE CLUST. COVER

Item #: 662967

Cat #: 5186-7

UPC: 050169518670

Documents & Guides
BELL BRONZE CLUST. COVER
Sign In or Register to view pricing and more.

No associated products found.

Overview

BELL BRONZE CLUST. COVER
Also known as: 050169518670, 5186-7

Specifications

Gangs: 1
Color: Bronze
Standards: California Proposition 65
Finish: Powder Coated
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 1
Gangs: 1
Standards: California Proposition 65
Material: Aluminum Die Cast
Number of Threaded Outlets: 1
Color: Bronze
Finish: Powder Coated
Threaded Outlet Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)