LED Emergency Unit, 2 Head, 1.875 Watt Per Head, 120/277V

Item #: 662961

Cat #: CU2WB

UPC: 856143001639

LED Emergency Unit, Dual-Head Fully Adjustable, Black Finish, 1.875 Watt Per Head, 120/277 Volt AC, Wet Location
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Emergency Unit, Dual-Head Fully Adjustable, Black Finish, 1.875 Watt Per Head, 120/277 Volt AC, Wet Location
Also known as: 856143001639, CU2WB

Specifications

Material: Polycarbonate
Color: Black
Wattage: 2.700
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277
Material: Polycarbonate
Wattage: 2.700
Light Technology: LED
Color: Black
Standards: California Proposition 65
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)