Breaker, Miniature, 4A, 1P, 277VAC, 65VDC, 1NO Auxiliary Contact

Item #: 662943

Cat #: 1492-GS1G040-H1

UPC: 662072991954

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 4 Amp, 1-Pole, 277 Volt AC, 65 Volt DC, DIN Rail Mount, 1 Normally Open, Auxiliary Contact

Overview

Miniature Circuit Breaker, 4 Amp, 1-Pole, 277 Volt AC, 65 Volt DC, DIN Rail Mount, 1 Normally Open, Auxiliary Contact
Also known as: 662072991954, 1492-GS1G040-H1

Specifications

Amps: 4
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 1
Volts DC: 65
Amps: 4
Volts AC: 277, 480Y
Poles: 1
Family / Style: 1492
Mounting: DIN Rail
Volts DC: 65

Customer Reviews

No reviews for this product
(0)