AB 1492-GS3G050-H1 3 POLE HIGH DEN.

Item #: 662942

Cat #: 1492-GS3G050-H1

UPC: 662072986202

Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-GS3G050-H1 3 POLE HIGH DEN. SLIM MINI.CB 5 A

Overview

AB 1492-GS3G050-H1 3 POLE HIGH DEN. SLIM MINI.CB 5 A
Also known as: 662072986202, 1492-GS3G050-H1

Specifications

Poles: 3
Amps: 5
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 65
Poles: 3
Family / Style: 1492
Mounting: DIN Rail
Amps: 5
Volts AC: 277, 480Y
Volts DC: 65

Customer Reviews

No reviews for this product
(0)