This product may not be available in all locations.
1
more
Multiwire connectors, 100A, #14-2 AWG Cu, Q18, Frame G, Series C, 6W
Item #: 662941
Cat #: 3TA100G6K
UPC: 786679096680
Sign In or Register to view pricing and more.
Documents & Guides
Multiwire Connectors, 100 Amp, 6 Wires Per Terminal, Cu Wire, 14 - 2 AWG Range, For G-Frame Breaker,
Overview
Multiwire Connectors, 100 Amp, 6 Wires Per Terminal, Cu Wire, 14 - 2 AWG Range, For G-Frame Breaker,
Eaton's Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Also known as: 786679096680, 3TA100G6K
Specifications
Poles: | 6 |
Amps: | 100 |
Type: | Terminal Lugs |
Size: | G Frame |
Allowable Gauge Range: | 14 - 2 |
Poles: | 6 |
Type: | Terminal Lugs |
Allowable Gauge Range: | 14 - 2 |
Amps: | 100 |
Size: | G Frame |
Customer Reviews
No reviews for this product
(0)