Toggle Wallplate, 2-Gang, Thermoset, White, Midway

Item #: 6629

Cat #: 80509-W

UPC: 078477491683

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, (2) Toggle Device Switch Wallplate, Midway Size, Material: Thermoset, Device Mount - Color/Finish: White.

Overview

2-Gang, (2) Toggle Device Switch Wallplate, Midway Size, Material: Thermoset, Device Mount - Color/Finish: White.
2-Gang Toggle Device Switch Wallplate, Midway Size, White
Also known as: 078477491683, 80509-W

Specifications

Size: Midway
Type: Toggle Switch
Gangs: 2
Mounting: Device
Material: Plastic
Color: White
Size: Midway
Gangs: 2
Material: Plastic
Type: Toggle Switch
Mounting: Device
Color: White

Customer Reviews

No reviews for this product
(0)