ETN EHD1020V

Item #: 662769

Cat #: EHD1020V

UPC: 786679077818

Sign In or Register to view pricing and more.

Overview

ETN EHD1020V
Also known as: 786679077818, EHD1020V

Specifications

Mounting: Panel
Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 30
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 125
Amps: 30
Volts AC: 277
Poles: 1
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)