12 AWG MTW Stranded Copper, Orange, 500'

Item #: 66273

Cat #: MTW12STR264ORN500RL

UPC: 980130309306

Documents & Guides
12 AWG Machine Tool Wire, Type MTW Stranded (30) Copper Wire, 600 Volts, Orange, 500 Foot Spool.
Sign In or Register to view pricing and more.

No associated products found.

Overview

12 AWG Machine Tool Wire, Type MTW Stranded (30) Copper Wire, 600 Volts, Orange, 500 Foot Spool.
Machine Tool Wire (MTW) is a type of hook-up wire that's used for wiring appliances, machine tools, and control cabinets. It's made of stranded copper conductors insulated with polyvinyl chloride (PVC), and is often double-listed as MTW/TEW wire.
Also known as: 980130309306, MTW12STR264ORN500RL

Specifications

Length: 500 ft
Gauge: 12 AWG
Color: Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Color: Orange
Material: Copper
Conductors: 1
Package Type: Reel
Gauge: 12 AWG
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)