This product may not be available in all locations.
Safety Control Relay, 10A, Open, DIN Rail Mount, 12P, 10NO/2NC, 24VDC
Item #: 66264
Cat #: 700S-DCP1020Z24
UPC: 611320681208
Sign In or Register to view pricing and more.
Documents & Guides
Safety Control Relay, 10 Amp, Open Type, DIN Rail Mount, 12 Pole, 10 Normally Open, 2 Normally Closed, 24 Volt DC
Overview
Safety Control Relay, 10 Amp, Open Type, DIN Rail Mount, 12 Pole, 10 Normally Open, 2 Normally Closed, 24 Volt DC
Meet the requirements of modern safety applications. Allen-Bradley® Bulletin 700S safety control relays provide mechanically linked contacts on all poles. Catalog item 700S-DCP1020Z24 from Rockwell Automation® is a NEMA 600 V safety relay DC coil (10 NO / 2 NC, 24 V DC, open type rail mounting, safety control).Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320681208, 700S-DCP1020Z24
Specifications
Volts DC Control: | 24 |
Color: | Red |
Type: | Control, Safety, Relay |
Amps: | 10 |
Mounting: | DIN Rail |
Poles: | 12 |
Volts DC Control: | 24 |
Type: | Control, Safety, Relay |
Mounting: | DIN Rail |
Color: | Red |
Amps: | 10 |
Poles: | 12 |
Customer Reviews
No reviews for this product
(0)