AC/DC Clamp Meter, w/ Infrared Thermometer

Item #: 662626

Cat #: CM78

UPC: 793950370780

Sign In or Register to view pricing and more.
Documents & Guides
AC/DC Clamp Meter, w/ Infared Thermometer, Maximum Rating: 1000 Volt AC/DC, 1000 Amp, Temperature Range: -58 to 518°F ; -50 to 270°C, Type K Temperature Range: -4 to 1400°F ; -20 to 760°C. Functions: Voltage, Current, Min / Max, Average, Auto Power Off, D

Overview

AC/DC Clamp Meter, w/ Infared Thermometer, Maximum Rating: 1000 Volt AC/DC, 1000 Amp, Temperature Range: -58 to 518°F ; -50 to 270°C, Type K Temperature Range: -4 to 1400°F ; -20 to 760°C. Functions: Voltage, Current, Min / Max, Average, Auto Power Off, D
The FLIR CM78 is a True RMS industrial clamp meter for the electrician who works on high-powered equipment and temperature systems and needs a safe, capable combination tool. An integrated IR thermometer provides fast non-contact measurements on panels, conduits, and motors. FLIR Tools Mobile connects the FLIR CM78 to your compatible smartphones and tablets via Bluetooth, and METERLiNK technology wirelessly integrates electrical readings on your infrared image with FLIR thermal cameras.
Also known as: 793950370780, CM78

Specifications

Type: AC/DC Clamp Meter, Multimeter
Volts AC: 1000
Volts DC: 1000
Amps: 1000
Type: AC/DC Clamp Meter, Multimeter
Volts DC: 1000
Volts AC: 1000
Amps: 1000

Customer Reviews

No reviews for this product
(0)